Apply to be a TradeMaster!
Main product image of ECM to PSC Motor Controller
Magnifying glass
Hover image to zoom
ECM to PSC Motor Controller
Magnifying glass
Hover image to zoom
$165.19 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The ICM716 allows a technician to change out an X13 or SelecTech constant torque ECM rated up to 1 HP with a single phase PSC motor and variable speed control board operating at an optional technician selected purge time. Allows an X13 or SelecTec constant torque ECM control to control a Single phase PSC motor Eliminates costly ECM repairs 3 High power relay outputs for automated speed selection 3 LED’s indicate selected speed LED indicator illuminates when off delay is active User selectable 60, 120, or 180 second off delay

Specifications:
  • Motor Voltage: 120 VAC or 208-240 VAC
  • Input Control Voltage: 24 VAC
  • Input Frequency: 50-60 Hz
  • Maximum Blower Horse Power: 1 HP

Specs

–
Product Type:

Control Board

Application:

Motor Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
CURRENT ITEM
Product Image of ECM to PSC Motor Controller
ECM to PSC Motor Controller
SKU: ICM716
(2)

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works great on replacement motors.

We used this board on a Carrier furnace where the ECM motor went out. We put a universal blower motor in and put this board in along with it. Works great and have no complaints so far.
MC Service
Ellis, KS
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Workd great

Works great.
Sam
Fort Worth
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy