Apply to be a TradeMaster!
Main product image of QwikSwap X3 Universal ECM Constant Torque Motor Replacement
Magnifying glass
Hover image to zoom

QwikSwap X3 Universal ECM Constant Torque Motor Replacement

Brand:
Qwik Products
SKU:
QT6100
Rating:
(8)
Q&A:
(0)
QwikSwap X3 Universal ECM Constant Torque Motor Replacement
Magnifying glass
Hover image to zoom
$154.43 each
In Stock
In Stock
Get 16 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Horse Power
1 HP
Product Highlight: Used With
QT6001

Description

–
QwikSwap is a money saving solution to replacement of a failed OEM Constant Torque ECM, X13 or SelecTech Motor while adding performance improving variable blower speed control.

Note: Must purchase a Permanent Split Capacitor (PSC) Motor separately
  • Direct OEM Replacement when combined with any Permanent Split Capacitor (PSC) motor (120 & 208-230 VAC)
  • Provides Variable Blower Air Flow (known to improve performance)
  • QwikSwap automatically selects the best blower speed (Low, Med or High) every time the unit cycles on.
  • Provides automatic 3-speed operation: Allows the PSC motor to change between high, medium, and low speeds during operation
  • Provides replacement of a failed OEM Constant Torque ECM, X13 or SelecTech motor with Permanent Split Capacitor (PSC) motor while also ADDING performance improving variable blower air flow capability - like high end systems have
  • Provides Improved Humidity Removal (56% improvement at 82°F outdoor air temp, 157% at 97°F outdoor air temp)
  • No need to wait for the OEM motor to be ordered
  • No motor programming required
  • Replaces all OEM Constant Torque Motors 1/3 to 1 HP
  • Replaces X13 and SelecTech Constant Torque ECM motors
  • Quickly wired using existing OEM motor connection
  • Patent-Pending High Efficiency Design with smooth quiet speed changes
  • 6,000 Amps, 100 Joules Surge Protection
  • Electronics fully conformal coated to protected from moisture
  • Color: Mostly Green
  • Reusable
  • At 82°F outdoor air temperature, improves EER by 4.8 to 6.6%
  • At 97°F outdoor air temperature, improves EER by 2.1 to 5.2%*
  • Replaces constant torque ECM (X13) Motors up to 1HP either 120 or 240 VAC single phase,
  • Motor Voltage 115 VAC or 240 VAC
  • Maximum Steady-State Current 20 Amps, Maximum Blower 1 Hp, Frequency 50 - 60 Hz

Specs

–
Amperage:

20

Horse Power:

1

Frequency:

50-60 Hz

Dimensions:

4.3" x 5.3"

Fuse:

20 Amps

Used With:

QT6001

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
CURRENT ITEM
Product Image of QwikSwap X3 Universal ECM Constant Torque Motor Replacement
QwikSwap X3 Universal ECM Constant Torque Motor Replacement
SKU: QT6100
(8)

You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

BEST Option for the do-it-yourself crowd

The easiest and probably only plug and play option to get away from those over priced junk ECM motors. Easy install and instructions were easy to follow. Its perfect for the do it yourself crowd. I'm no electrician but I do heavy mechanical maintenance for work. Again this was super simple to install, took a few minutes, crimp a few wires and plug in the board and turn the power on and your back in business and no longer have to pay $1000+ for another ecm motor.
Scott
Houston, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lifesavers

This is fantastic when you have a(nother) dead ECM motor that is either unavailable or ridiculously priced. Allows for readily available PSC motors to step in and save the day - many times for a quarter of the price when you add the board and the motor together.
RT
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

Easy to install instruction . completed job in less than an hour
stick mam
Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ditch the Defective and Overpriced ECM Motor

Detailed instructions and quick install. Converted to PSC motor and never looked back.
TubbyReels
Tampa, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great alternative to overpriced x13 motor.

Easy to install. Great price. This card is a beautiful thing. Works great at adjusting fan speed according to evaporator tube temperature. Variable fab speed control works beautifully for humidity control, something that is viral in this part of the country.
Dad the fixer
South Texas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Solution for X13 to PSC Motor Conversion

Quality circuit board and performs well. All hardware included (zip ties, screws, nuts, bolt, push pins, brackets and terminal connectors). Excellent installation instructions all clearly illustrated and written.
kmlane
Tampa, FL
7 years ago
Was this review helpful to you?

Great board to convert ECM motor

Easy to install board with clear instructions. Converted my Chinese ECM motor to a PSC motor and saved a lot of money. Can be installedn by anyone with decent mechanical aptitude.
Ducttape Mechanic
Sacramento, CA
7 years ago
Was this review helpful to you?

Turns out that this product is a great money savior.

Converting an ECM motor to a PSC motor was a breeze. Highly recommend this product.
Marty
Sunrise Beach, Mo
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy