Apply to be a TradeMaster!
Main product image of 1/4" LL x 1/2" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1/2" Insulation (15 Ft.)
Magnifying glass
Hover image to zoom

1/4" LL x 1/2" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1/2" Insulation (15 Ft.)

Brand:
ICOOL
SKU:
B141212015F
Rating:
(3)
Q&A:
(0)
1/4" LL x 1/2" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1/2" Insulation (15 Ft.)
Magnifying glass
Hover image to zoom
$111.19 each
In Stock
In Stock
Get 33 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
15' Length
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL

Description

–
Flare end line set with flare nuts. Both lines are insulated. Used for mini split air conditioning and heat pump systems.

Specifications;
  • Liquid Line: 1/4"
  • Suction Line: 1/2"
  • Insulation: 1/2"
  • Length: 15 ft.

    Line Set Covers provide protection and conceal unsightly piping systems. They are perfect for mini splits and conventional split Air conditioning systems.
  • Specs

    –
    Length (Feet):

    15'

    Application:

    Cooling

    Features:

    Insulated

    Insulation Thickness:

    1/2"

    Liquid Line:

    1/4"

    Suction Line:

    1/2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    4.33 out of 3 reviews
    100% would recommend this product
    4.33
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    67%
    4 star
    0%
    3 star
    33%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Once I got the right size it worked great

    I ordered what I thought was the right size. It turned out to be wrong one. I ordered the correct size and returned the wrong one. I still haven't received my money back from the first one I returned. So still waiting on that.
    Jeb
    Indianapolis
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Item I needed

    Very good solid copper line set.
    Mose
    Arizona
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I did buy this product again!

    Care full installation and connection is the secret to success with this product. It is easy to over torque flare fittings especially 1/4 inch.
    Proprep
    Boulder, CO
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy