Note: The HEV2 model is not backwards compatible.
This is an indoor unit only. Outdoor unit (LSU180HEV2) must be purchased separately.
This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives
These single-zone systems feature energy-saving Inverter (variable-speed compressor) technology and are controlled through a standard wireless remote.
Features
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info
We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.
Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.
Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.
Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
| Max. Pipe Length (ft.): | 65.6' |
|---|---|
| Product Type: | Indoor Unit |
| Cooling Capacity (BTU): | 18000 |
| Heating Capacity (BTU): | 19000 |
| Liquid Line: | 1/4" |
| Suction Line: | 1/2" |
| Air Circulation (CFM H/M/L): | 512/441/353 |
| Dehumidification (Pts/Hr): | 3.39 |
| Fan Speeds: | 4/4/4 |
| Indoor dB(A): | 42/40/35/29 |
| Voltage: | 208/230V |
| Modes: | Sleep Heating Fan Cooling |
| Energy Star Rated: | No |
| Refrigerant Type: | R-410A |
| Connection Type: | Flare |
| Width (Inches): | 40-9/16" |
| Height (Inches): | 12.8125" |
| Depth (Inches): | 9-13/16" |
| Weight (lbs): | 28 lbs |
| Warranty: | 7 Year (Compressor)/5 Year (Parts) |
| Number of Zones: | 1 |