Apply to be a TradeMaster!
Main product image of 3" Mechanical Cleanout Test Plug for PVC/ABS DWV Drain Systems
Magnifying glass
Hover image to zoom

3" Mechanical Cleanout Test Plug for PVC/ABS DWV Drain Systems

SKU:
83657
Rating:
(0)
Q&A:
(0)
3" Mechanical Cleanout Test Plug for PVC/ABS DWV Drain Systems
Magnifying glass
Hover image to zoom
$50.91 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
Designed to test up to 40 feet of vertical pipe, the Test-Tite Mechanical Cleanout Test Plug delivers a reliable seal that lasts longer than standard pneumatic test plugs to avoid leakage during testing. A clear cap allows users to monitor the test media as it drains, and an expandable rubber gasket creates a seal that is both air- and watertight. An innovative design allows the mechanical cleanout plug to hand-tighten in place in seconds, with no tools, hoses, or gauges needed for installation. A variety of plug diameters are available to fit most DWV pipe sizes, with models designed for plastic piping, cast-iron piping, or both. The 6-inch-diameter model contains a drain line with a key to control drainage of the test media. All models feature durably designed plated-steel parts that won't rust.

Features:
  • Clear cap provides a "window" to monitor the test media as it drains
  • Expandable rubber gasket provides air and water tight seal
  • Durable design; plated steel parts will not rust
  • No tools, hoses, or gauges are required for installation
  • Hand tighten in seconds
  • California Residents: WARNING - www.P65warnings.ca.gov

Specs

–
Product Type:

Test Plug

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy