Apply to be a TradeMaster!
Main product image of Splice Cap Insulator for 2006S & 2008S (Box of 100)
Magnifying glass
Hover image to zoom

Splice Cap Insulator for 2006S & 2008S (Box of 100)

Brand:
Ideal
SKU:
2007-IDEAL
Rating:
(2)
Q&A:
(0)
Splice Cap Insulator for 2006S & 2008S (Box of 100)
Magnifying glass
Hover image to zoom
$37.91 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Material
Non-Metallic

Description

–
Features
  • Splice Cap Insulator for 2006S & 2008S (Box of 100)
  • Snap-on nylon construction
  • Rated at 105°C and 600 Volt max

Specs

–
Product Type:

Splice Cap

Voltage:

600V

Material:

Non-Metallic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great

As expected. Supply House is great and easy to work with!
Solar
Washington
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plastic cap NOT a crimp

This is not a crimp connector. You use the copper crimp and then insert into the plastic cap.
Dan
Idaho
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy