Apply to be a TradeMaster!
Main product image of Splice Cap Crimp Connector (Bag of 50)
Magnifying glass
Hover image to zoom

Splice Cap Crimp Connector (Bag of 50)

Brand:
Ideal
SKU:
2011S
Rating:
(0)
Q&A:
(0)
Splice Cap Crimp Connector (Bag of 50)
Magnifying glass
Hover image to zoom
$23.32 each
In Stock
In Stock
Get 17 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Material
Copper

Description

–
Features
  • For #14 to #4 AWG wire Minimum 2 #10 AWG wire Maximum 2 #6 AWG wire Use Buchanan C24 Crimp Tool Designed for fast, permanent, pressure-type connections UL Listed and CSA Certified Zinc-plated or copper sleeves resist corrosion

Specs

–
Product Type:

Splice Cap

AWG:

14-4

Voltage:

600V

Material:

Copper

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy