Apply to be a TradeMaster!
Main product image of Splice Cap Crimp Terminal (Box of 100)
Magnifying glass
Hover image to zoom

Splice Cap Crimp Terminal (Box of 100)

Brand:
Ideal
SKU:
2006S
Rating:
(0)
Q&A:
(0)
Splice Cap Crimp Terminal (Box of 100)
Magnifying glass
Hover image to zoom
$14.50 each
In Stock
In Stock
Get 36 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Material
Copper

Description

–
Features
  • For #18 to #10 AWG wire
  • Minimun 2 #18 AWG
  • Maximum 4 #12 AWG
  • Use Buchanan C24 Crimp Tool
  • Designed for fast, permanent, pressure-type connections
  • UL Listed and CSA Certified
  • Zinc-plated or copper sleeves resist corrosion

Specs

–
Product Type:

Splice Cap

AWG:

18-10

Voltage:

600V

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Splice Cap Crimp Connector (Bag of 50)
SKU: 2011S
Ideal
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy