Apply to be a TradeMaster!
Main product image of 76B Red Wire-Nut® Wire Connector (Box of 100)
Magnifying glass
Hover image to zoom

76B Red Wire-Nut® Wire Connector (Box of 100)

Brand:
Ideal
SKU:
30-076
Rating:
(1)
Q&A:
(0)
76B Red Wire-Nut® Wire Connector (Box of 100)
Magnifying glass
Hover image to zoom
$16.88 each
In Stock
In Stock
Get 74 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Color
Red

Description

–
Features
  • Accepts 2 #14 to 4 #12 AWG wire combinations
  • Rated for 600 Volt maximum

Specs

–
Voltage:

600V

AWG:

14-12

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
AWG
Color
14-12
Red
Red Screw-On Wire Connectors, 18-10 AWG (Pack of 100)
SKU: 623-005
18-10
Red

You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Terrible packing

The wire nuts are great, the way they were packed was terrible. I ordered multiple items and they were all thrown in a big box, the larger items destroyed the small parts packaging, multiple boxes of wire nuts, electrical connectors all loose in the big box. UPS handled it so rough that the big box was open on both ends. When I came home there was a trail of wire nuts from the road to porch and parts everywhere.
Me
Utica ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy