Apply to be a TradeMaster!
Main product image of 71B Wire-Nut® Wire Connector, Grey (Box of 100)
Magnifying glass
Hover image to zoom

71B Wire-Nut® Wire Connector, Grey (Box of 100)

Brand:
Ideal
SKU:
30-071
Rating:
(1)
Q&A:
(0)
71B Wire-Nut® Wire Connector, Grey (Box of 100)
Magnifying glass
Hover image to zoom
$9.62 each
In Stock
In Stock
Get 37 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
Copper
Product Highlight: Voltage
300v

Description

–
Features
  • Accepts 2 #22 to 2 #16 AWG wire combinations
  • Rated for 300 Volt maximum
  • Fixed, square-wire spring
  • No pre-twisting required
  • UL Listed and CSA Certified
  • Reusable
  • Shell rated for 105°C
  • Flame-retardant shell

Specs

–
Color:

Gray

AWG:

22-16

Material:

Copper

Voltage:

300v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
AWG
CURRENT ITEM
Product Image of 71B Wire-Nut® Wire Connector, Grey (Box of 100)
71B Wire-Nut® Wire Connector, Grey (Box of 100)
SKU: 30-071
(1)
Gray
22-16

You May Also Need

72B Wire-Nut® Wire Connector, Blue (Box of 100)
SKU: 30-072
Ideal

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Buy quality!

These are good quality wire nuts. I'll pay a few pennies (per unit) extra for quality. For instance, when I buy a light fixture, sometimes it comes with wire nuts. The cheapest things! I've used them in the past and the plastic would crack or the spring gets loose and the nut just turns. Garbage and a complete waste of time. So I buy quality wire nuts and keep them handy for my installations! Those who've been in business for a while, know that cheap junk actually costs money. Wasted labor and frustration. So buy quality like these wire nuts! And it's only pennies more than the cheap stuff!
Autobroker
Pasadena, CA
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy