Apply to be a TradeMaster!
Main product image of In-Sure Push-In Wire Connectors - 4 Ports, Yellow (Jar of 200)
Magnifying glass
Hover image to zoom

In-Sure Push-In Wire Connectors - 4 Ports, Yellow (Jar of 200)

Brand:
Ideal
SKU:
30-1034J
Rating:
(2)
Q&A:
(0)
In-Sure Push-In Wire Connectors - 4 Ports, Yellow (Jar of 200)
Magnifying glass
Hover image to zoom
$25.78 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Material
Nylon
Product Highlight: Voltage
600V, 1000v

Description

–
Features
  • No-twist connection reduces repetitive motion fatigue
  • Low insertion force for fast and easy connections
  • Compact size makes installation easy
  • Clear shell gives visual verification of connection
  • UL Listed to 486C and CSA Certified to C22.2 #188
  • UL 467 Listed for grounding and bonding applications
  • 600V maximum building wire, 1000V maximum signs and lighting fixtures
  • Shell rated to 105°C
  • Solid Wire Size - #12 AWG - #20 AWG
  • Stranded Wire Size - #12 AWG - #16 AWG (19 strand or less) #18 AWG (7 strand)
  • Stranded (Tin Bonded) - #14 AWG - #18 AWG (19 strand or less)

Specs

–
Color:

Yellow

AWG:

20-12

Material:

Nylon

Ports:

4

Voltage:

600V

1000v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
AWG
Ports
CURRENT ITEM
Product Image of In-Sure Push-In Wire Connectors - 4 Ports, Yellow (Jar of 200)
In-Sure Push-In Wire Connectors - 4 Ports, Yellow (Jar of 200)
SKU: 30-1034J
(2)
Yellow
20-12
4

You May Also Need

In-Sure Push-In Wire Connectors - 2 Ports, Red (Jar of 300)
SKU: 30-1032J
Ideal

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Will buy again!!

Great pricing and great service
John F
East Taunton, MA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best wire nut ever!

These push in connectors are flat instead of square which gives you more space in the electrical box to make sure you have enough room for switches, dimmers and GFI plugs!
Desmond Brown
Fremont, CA.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy