Apply to be a TradeMaster!
Main product image of In-Sure Push-In Wire Connectors - 2 Ports, Red (Box of 100)
Magnifying glass
Hover image to zoom

In-Sure Push-In Wire Connectors - 2 Ports, Red (Box of 100)

Brand:
Ideal
SKU:
30-1032
Rating:
(0)
Q&A:
(0)
In-Sure Push-In Wire Connectors - 2 Ports, Red (Box of 100)
Magnifying glass
Hover image to zoom
$11.65 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Material
Nylon
Product Highlight: Voltage
600V, 1000v

Description

–
Features
  • No-twist connection reduces repetitive motion fatigue
  • Low insertion force for fast and easy connections
  • Compact size makes installation easy
  • Clear shell gives visual verification of connection
  • UL Listed to 486C and CSA Certified to C22.2 #188
  • UL 467 Listed for grounding and bonding applications
  • 600V maximum building wire, 1000V maximum signs and lighting fixtures
  • Shell rated to 105°C
  • Solid Wire Size - #12 AWG - #20 AWG
  • Stranded Wire Size - #12 AWG - #16 AWG (19 strand or less) #18 AWG (7 strand)
  • Stranded (Tin Bonded) - #14 AWG - #18 AWG (19 strand or less)

Specs

–
Color:

Red

AWG:

20-12

Material:

Nylon

Ports:

2

Voltage:

600V

1000v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy