Apply to be a TradeMaster!
Main product image of In-Sure Push-In Wire Connectors - 3 Ports, Blue (Box of 50)
Magnifying glass
Hover image to zoom

In-Sure Push-In Wire Connectors - 3 Ports, Blue (Box of 50)

Brand:
Ideal
SKU:
30-1039
Rating:
(0)
Q&A:
(0)
In-Sure Push-In Wire Connectors - 3 Ports, Blue (Box of 50)
Magnifying glass
Hover image to zoom
$20.48 each
In Stock
In Stock
Get 14 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Material
Nylon
Product Highlight: Voltage
600V

Description

–
In-Sure Push-In Wire Connectors - 3 Ports, Blue (Box of 50)

The In-Sure™Push-In Wire Connector from IDEAL. The fastest, easiest, no-twist push-in connector. Perfect for OEM lighting manufacturing, prefabricated wiring systems and other OEM and branch circuit wiring applications. The clear polycarbonate housing allows visual verification of every connection. Simply glide the wire in – the low insertion force makes it easy. In-Sure™also allows removal of the wire after the connection has been established. UL Listed 94 D-Z, CSA Certified, and rated to 600V and 105°C. In-Sure™saves time and improves productivity while perfecting connections.

Specs

–
Color:

Blue

AWG:

14-10

Wire Type:

Solid

Strand

Material:

Nylon

Ports:

3

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy