Apply to be a TradeMaster!
Main product image of In-Sure Push-In Wire Connectors - 4 Ports, Yellow (Box of 100)
Magnifying glass
Hover image to zoom

In-Sure Push-In Wire Connectors - 4 Ports, Yellow (Box of 100)

Brand:
Ideal
SKU:
30-1034
Rating:
(3)
Q&A:
(0)
In-Sure Push-In Wire Connectors - 4 Ports, Yellow (Box of 100)
Magnifying glass
Hover image to zoom
$16.45 each
In Stock
In Stock
Get 13 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Material
Nylon
Product Highlight: Voltage
600V, 1000v

Description

–
Features
  • No-twist connection reduces repetitive motion fatigue
  • Low insertion force for fast and easy connections
  • Compact size makes installation easy
  • Clear shell gives visual verification of connection
  • UL Listed to 486C and CSA Certified to C22.2 #188
  • UL 467 Listed for grounding and bonding applications
  • 600V maximum building wire, 1000V maximum signs and lighting fixtures
  • Shell rated to 105°C
  • Solid Wire Size - #12 AWG - #20 AWG
  • Stranded Wire Size - #12 AWG - #16 AWG (19 strand or less) #18 AWG (7 strand)
  • Stranded (Tin Bonded) - #14 AWG - #18 AWG (19 strand or less)

Specs

–
Color:

Yellow

AWG:

20-12

Material:

Nylon

Ports:

4

Voltage:

600V

1000v

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
AWG
Ports
Compact Pushwire Splicing Connector, 20-12 Sol/18-12 Str - 4 Ports, Red (Box of 500)
SKU: 2773-404/VE00-0500
Red
18-12
20-12
4

You May Also Need

In-Sure Push-In Wire Connectors - 3 Ports, Blue (Box of 50)
SKU: 30-1039
Ideal

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product, quick and easy.

Very easy to connect wiring in tight spaces.
Mr. Fix it.
Hammonton NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Save time, frustration and money by using these.

Wire nuts are a thing of the past. I'm a contractor and saw these about 10 years ago while picking up an order. Tried them on a large can light installation job and was totally sold on them. Very quick, easy and reliable. Use them everywhere I can. They take up less box space as well and are a lot easier on your fingers and wrist.
Rick
Marengo, OH
10 years ago
Was this review helpful to you?

Say Goodbuy to Twist Nuts

Connect 4 wires without the chance of one slipping when using twist nuts. Fast and reliable,
Roger
San Luis Obispo, CA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy