Shop Resideo Sale
Main product image of Aqua-Gel II Cable Pulling Lubricant, 1 Gallon Bucket
Magnifying glass
Hover image to zoom

Aqua-Gel II Cable Pulling Lubricant, 1 Gallon Bucket

Brand:
Ideal
SKU:
31-371
Rating:
(0)
Q&A:
(0)
Aqua-Gel II Cable Pulling Lubricant, 1 Gallon Bucket
Magnifying glass
Hover image to zoom
$26.98 each
In Stock
In Stock
Get 2 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1 Gallon

Description

–
Features
  • 1 Gallon Bucket
  • Polymer-based formula provides maximum tension reduction in high-stress electrical and communications cable-pulling operations
  • Compatible with all cable types
  • Cleans up easily with soap and water
  • Remains stable over wide temperature range - usable from 28°F to 180°F (-2°C to 82°C)
  • Dries to a semi-fluid film that won't clog conduit
  • Easy to apply by hand, brush, or pump
  • Environmentally safe - non-toxic, non-flammable and non-corrosive

Specs

–
Product Type:

Lubricant

Volume:

1 Gallon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy