Apply to be a TradeMaster!
Main product image of Yellow 77 Plus Wire Pulling Lubricant, 1 Gallon Bucket
Magnifying glass
Hover image to zoom

Yellow 77 Plus Wire Pulling Lubricant, 1 Gallon Bucket

Brand:
Ideal
SKU:
31-391
Rating:
(0)
Q&A:
(0)
Yellow 77 Plus Wire Pulling Lubricant, 1 Gallon Bucket
Magnifying glass
Hover image to zoom
$31.36 each
In Stock
In Stock
Get 6 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1 Gallon

Description

–
Features
  • Polytetrafluoroethylene additive provides greater lubricity than other wax-based lubricants
  • Remains stable in high temp. - usable from 30°F to 190°F (-1°C to 88°C)
  • Dries slowly to a thin, non-conducting film that won't harden in conduit
  • Creamy texture applies easily and uniformly
  • Safe to use with all cable types
  • Homogeneous blend requires no mixing
  • Clings to cable throughout long runs
  • Easy to apply by hand or with pump
  • Environmentally safe - non-toxic, non-flammable, and non-corrosive

Specs

–
Product Type:

Lubricant

Volume:

1 Gallon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy