Apply to be a TradeMaster!
Main product image of 5" Safe-T-Grip Small Fuse Puller
Magnifying glass
Hover image to zoom
5" Safe-T-Grip Small Fuse Puller
Magnifying glass
Hover image to zoom
$12.53 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5" Length

Description

–
Features:
  • Small Puller for 250V, 9/32 inch to 1/2 inch diameter fuses
  • 5 inches long
  • Handy and convenient for removing or replacing cartridge-type fuses
  • Three sizes handle fuses ranging from 0 to 600A
  • Fully insulated, high dielectric, glass filled polypropylene construction
  • Notched handles provide safe, no-slip grip
  • Clearly marked amperage ranges

Specs

–
Product Type:

Fuse Puller

Length (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just the 250 puller

Just the small fuse puller, you don't get the set.
Gabe
New Jersey
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy