Apply to be a TradeMaster!
Main product image of 1-3/8" TKO Carbide Tipped Hole Cutter
Magnifying glass
Hover image to zoom
1-3/8" TKO Carbide Tipped Hole Cutter
Magnifying glass
Hover image to zoom
$50.91 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1-3/8" Diameter
Product Highlight: Material
Carbide

Description

–
Features:
  • SmoothStart pilot drill prevents carbide damage by gradually guiding cutter to material
  • Precision ground carbide teeth for fast cutting of clean, round holes
  • Designed specifically for sheet metal cutting, even stainless steel
  • Over drill flange built in to prevent penetration beyond the sheet metal

Specs

–
Product Type:

Hole Cutter

Diameter (Inches):

1-3/8"

Material:

Carbide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy