Apply to be a TradeMaster!
Main product image of 2" TKO Carbide Tipped Hole Cutter
Magnifying glass
Hover image to zoom
2" TKO Carbide Tipped Hole Cutter
Magnifying glass
Hover image to zoom
$88.27 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Material
Carbide

Description

–
Features:
  • SmoothStart pilot drill prevents carbide damage by gradually guiding cutter to material
  • Precision ground carbide teeth for fast cutting of clean, round holes
  • Designed specifically for sheet metal cutting, even stainless steel
  • Over drill flange built in to prevent penetration beyond the sheet metal

Specs

–
Product Type:

Hole Cutter

Diameter (Inches):

2"

Material:

Carbide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Carbide Hole Cutter

We were told by Ideal, the manufacturer that this bit was good for cutting holes through stainless steel. The first hole works great but dulls very quickly. We were able to drill only 5 holes before the bit was done.
FTP
Hatfield PA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy