Apply to be a TradeMaster!
Main product image of Stripmaster Wire Stripper (16-26 AWG)
Magnifying glass
Hover image to zoom

Stripmaster Wire Stripper (16-26 AWG)

Brand:
Ideal
SKU:
45-097
Rating:
(5)
Q&A:
(1)
Stripmaster Wire Stripper (16-26 AWG)
Magnifying glass
Hover image to zoom
$61.39 each
In Stock
In Stock
Get 2 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Knife-type blades
  • Cleanly strips wire up to 7/8 in. (22mm)
  • One-third less hand pressure for each strip
  • Eliminates nicking, cutting, and fraying of wire
  • Wire gripper holds wire centered in hole

Specs

–
Product Type:

Wire Stripper

Gauge:

26

24

22

20

18

16
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
Response by Tue

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Wired stripper

This was a gift and my brother was very pleased with it. Thank you again! :-)
Dar
DE.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this again

I had bought my brother wired stripper for a Christmas gift from supply house online. Not knowing what I was buy but I faith. The service was outstanding it was the next day I was a maze with how fast my order came. The product was commercial wire stripper strong and Sterling. For my gift with my brother was a big hit. Thanks again, for making my brother day! :-)
Dar
Georgetown DE
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product! Very happy

I recently purchased the stripmasters for aeronautics college and they work so well on the insulated wires, a very time and hassle saving product #sweepstakes
Josh the jokester
Niles, Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great, Used on PTF Mil spec stranded wire.

Just great overall, Well manufactured tool.
Ed Mad
Buffalo NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliability & Value

Consistent performance.
TTG Manager
Houston, TX
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Good afternoon, I need to know weight and dims of this part, is that an information that you have available? Thank you!

Asked by Silvia 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The overall length of the tool is 7". The approximate weight is 1 pound.

Was this review helpful to you?