Apply to be a TradeMaster!
Main product image of PrepPRO Coax/UTP Cable Stripper
Magnifying glass
Hover image to zoom
PrepPRO Coax/UTP Cable Stripper
Magnifying glass
Hover image to zoom
$16.23 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The PrepPRO cable preparation tool manufactured by IDEAL brings years of field application and precision manufacturing experience together in a high performance cable perparation solution. Designed and built to the standards and expectations of professionals in the security and broadcast industries, the PrepPRO is the latest evolution in the IDEAL full line Voice, Data and Video solution offering.

PrepPRO eliminates the need to carry multiple prep tools and make blade or tool adjustments based on coax type. The primary coax cartridge (grey) will prepare coax cables with a 1/4" x 1/4" strip on large RG-6 Quad shield down to to RG-59 plenum. Fixed blade heights and an optimized design cleanly cut through the cables in as few as two spins of the tool. The spring loaded jaw design provides continual balanced forces necessary to cut a variety of cables clean and fast. Blade forces will not relax over time as is common in other types of prep tools.

The contoured body with spinner ring fits into pockets and can clip on to clothing during work. The flat side profile pervents the tool from getting stuck in pouches. The lever can be actuated by thumb or palm grip as preferred by the user. Reinforced blade cartridges are designed to enable users to“prep and pull“ - using the tool to remove the cable slugs if desired. A secondary chamber stores spare cartridges. Included with the PrepPRO is a UTP/STP cartridge for removing the outer jacket of twisted pair cabling - CAT3/5e/6.

Features
  • 1/4" x 1/4" industry standard coax preparation strip lengths
  • Works on RG-6/RG-6 Quad/RG-59/RG-59 Quad/RG-6 Plenum coax cables
  • Includes Coax (gray) and UTP/STP (blue) cartridges
  • Supportive spring loaded force for consistent cutting depths
  • Interchangable/Replaceable blade cartridges
  • Compact design saves tool pouch space
  • Recommended prep tool for ALL IDEAL RG6/59 series compression products

Specs

–
Product Type:

Wire Stripper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy