Apply to be a TradeMaster!
Main product image of 7-in-1 Wire Stripper
Magnifying glass
Hover image to zoom
7-in-1 Wire Stripper
Magnifying glass
Hover image to zoom
$27.92 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Versatile, seven-function tool features precision-ground stripping blades, cushioned grips and plier nose
  • Strips 8-16 AWG solid and 10-18 AWG stranded wire
  • Crimps bare and insulated terminals for 10-22 AWG wire, RG-59 coax connectors and 7 to 8mm auto ignition connectors
  • Cuts unhardened wire, bolts and screws (4-40, 6-32, 8-32, 10-24 and 10-32) and reforms threads
  • Cuts stranded, solid, Romex wire and U.F. wire to 8 AWG
  • Reams and de-burrs conduit
  • Gauges and loops wire

Specs

–
Product Type:

Wire Stripper

Gauge:

22

20

18

16

14

12

10

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy