| Finish Family: | Oil Rubbed Bronze |
|---|---|
| Material: | Brass |
| Approvals: | Lead Free NSF/ANSI 61 |
| Product Type: | Hot Water Dispenser |
| Application: | Residential |
| Type: | Manual |
| Handle Style: | Lever |
| Series: | Indulge Contemporary |
| Finish: | Oil Rubbed Bronze |
| Warranty: | 5 Year Limited |