| Product Type: | Hot Water Dispenser |
|---|---|
| Approvals: | NSF/ANSI 61 Lead Free |
| Application: | Residential |
| Warranty: | 5 Year Limited |
| Handle Style: | Lever |
| Series: | Indulge Contemporary |
| Material: | Brass |
| Type: | Manual |
| Faucet Configuration: | Single Hole |
| Finish Family: | Bronze |
| Finish: | Brushed Bronze |