| Faucet Configuration: | Single Hole |
|---|---|
| Series: | Indulge Contemporary |
| Finish: | Polished Nickel |
| Application: | Residential |
| Handle Style: | Lever |
| Product Type: | Hot Water Dispenser |
| Finish Family: | Polished Nickel |
| Warranty: | 5 Year Limited |
| Type: | Manual |
| Material: | Brass |
| Approvals: | Lead Free NSF/ANSI 61 |