| Application: | Residential |
|---|---|
| Series: | Showroom Collection Transitional 1010 |
| Number of Handles: | 2 |
| Faucet Configuration: | Single Hole |
| Finish: | Oil Rubbed Bronze |
| Product Type: | Hot Water Dispenser |
| Installation Type: | Deck Mount |
| Type: | Manual |
| Finish Family: | Oil Rubbed Bronze |
| Handle Style: | Lever |
| Approvals: | Lead Free |