Apply to be a TradeMaster!
Main product image of FHC1010SS Showroom Collection Transitional 1010 Instant Hot and Cold Faucet (Stainless Steel), 45386AU-ISE
Magnifying glass
Hover image to zoom

FHC1010SS Showroom Collection Transitional 1010 Instant Hot and Cold Faucet (Stainless Steel), 45386AU-ISE

SKU:
45386AU-ISE
Rating:
(0)
Q&A:
(0)
FHC1010SS Showroom Collection Transitional 1010 Instant Hot and Cold Faucet (Stainless Steel), 45386AU-ISE
Magnifying glass
Hover image to zoom
$730.61 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection

Description

–
The Transitional 1010 instant hot and cold water faucet installs on the sink deck in a single standard hole and dispenses near-boiling water and cold drinking water. It connects with 1/4 in. supply tubing, requires 25-80 psi supply pressure, and is designed for use with compatible InSinkErator hot water and filtration components sold separately.
  • Single-hole deck-mount installation with 1-3/8 in. standard sink hole
  • 1/4 in. compression and/or push fitting supply connection
  • Requires 25-80 psi supply pressure
  • Maximum counter thickness: 3 in.
  • Minimum 2 in. backsplash clearance from sink hole center
  • Solid brass construction
  • Corrosion-resistant ceramic disc valve
  • ADA compliant; certified to NSF/ANSI 61, NSF/ANSI 372, NSF/ANSI 58, ASME A112.18.1, and ASSE 1023

Specs

–
Warranty:

5 Year Limited

Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

Finish:

Stainless Steel

Number of Holes:

1

Product Type:

Dispenser Faucet

Max Deck Thickness:

3"

Material:

Brass

Type:

Manual

Installation Type:

Deck Mount

ADA:

Yes

Handle Style:

Lever

Connection Type:

Compression

Application:

Residential

Series:

Transitional 1010

Valve Type:

Ceramic Disc

Connection Size:

1/4"

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy