| Finish Family: | Stainless Steel |
|---|---|
| Type: | Manual |
| Product Type: | Hot Water Dispenser |
| Series: | Showroom Collection |
| Application: | Residential |
| Number of Holes: | 1 |
| Number of Handles: | 2 |
| Finish: | Arctic Steel |
| Installation Type: | Deck Mount |
| Faucet Configuration: | Single Hole |
| Approvals: | NSF/ANSI 61 Lead Free |
| Handle Style: | Lever |