Apply to be a TradeMaster!
Main product image of Badger 5 Garbage Disposal w/ Power Cord
Magnifying glass
Hover image to zoom

Badger 5 Garbage Disposal w/ Power Cord

SKU:
79008A-ISE
Rating:
(5)
Q&A:
(0)
Badger 5 Garbage Disposal w/ Power Cord
Magnifying glass
Hover image to zoom
79008A-ISE has been discontinued
Discontinued March 7, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
Badger 5 Continuous Feed Garbage Disposal w/ Power Cord, 5-Year Limited Warranty
SKU:80926A
(0)
Order by today, receive 6 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
120v
Product Highlight: RPM
1725 RPM
Product Highlight: Amperage
6.3 Amps

Description

The InSinkErator Badger 5, 1/2 HP Continuous Feed Garbage Disposal features a Quick Lock® mounting system that allows for easy installation or replacement of most disposers. This garbage disposal also features a 1/2 HP motor that rapidly grinds food waste for easy rinsing down the drain and galvanized steel-grind components. To top it off, Badger 5 offers a 3-year We Come to You In-Home Service Warranty.

Features
  • Comes with Pre-Installed Power Cord
  • 1/2 Horsepower Dura-Drive® Induction Motor
  • Galvanized Steel Construction
  • InSinkErator 3-Year We Come To You® In-Home Full Service Limited Warranty Covers parts and labor
  • Assembled in USA
  • Quick Lock® Sink Mount allows for easy installation and disposal replacement

Specs

Horse Power:

1/2

On/Off Switch:

Wall Switch

Feed Type:

Continuous

Voltage:

120v

Hertz:

60

RPM:

1725

Amperage:

6.3

Timing:

Intermittent

Water Usage:

1 Gal per Person Daily

Electrical Usage:

3-4 KWH Annually

Includes:

Power Cord

Motor:

Single Phase

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" ProPress Copper Coupling w/ Stop
SKU: 78047
Viega

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Perfect fit

Easy and quick install
Hvac365
Boston, Ma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fit, easy swap.

Easy swap.
MC
Sierra
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

Great product for home use. If you have a dual sink you will need to purchase a straight drain connection, this only comes with a 90.
Jeff
Nashville, TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, quick delivery.

Plugged right in. I always buy ISE Badger disposals because I don't have to replumb the drains. Works like a charm.
Plumber Bob
Fort Wayne, IN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality item

This was the easiest garbage disposal I ever done. Everything you need minus the plumbers putty.
Rocango
Fresno, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?