Apply to be a TradeMaster!
Main product image of Auto-Voltage Defrost Timer, 2 HP (120-240V)
Magnifying glass
Hover image to zoom

Auto-Voltage Defrost Timer, 2 HP (120-240V)

SKU:
DTAV40M
Rating:
(1)
Q&A:
(0)
Auto-Voltage Defrost Timer, 2 HP (120-240V)
Magnifying glass
Hover image to zoom
$162.18 each
In Stock
In Stock
Get 14 Tomorrow, Sep 16
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120-240V
Product Highlight: Horse Power
2 HP
Product Highlight: Programmability
24 Hour

Description

Auto-Voltage Defrost Timer, 2 HP (120-240V)

The Grässlin DTAV40M Series Auto Voltage Defrost Timer is applicable to air defrost (compressor shutdown) and electric or hot gas defrost systems where the defrost is terminated by the timer. If the coil is frost free, the timers can also be terminated by temperature or pressure switches before the programmed defrost termination time has been reached. The time termination functions as a fail-safe and terminates the defrost cycle if the temperature or pressure switch fails to do so.

Model Overview:
  • DTAV40 replaces over 40 competitive models
  • Mounts in existing enclosures, no tools required
  • Auto-Voltage automatically adjusts for 120-240 VAC
  • Box lug terminals
  • Defrost times programmable in 15-minute intervals with captive trippers
  • 40 Amp, 2 HP Rating
  • Moisture resistant conformal coated board
  • LED indicators for defrost and refrigeration cycles
  • Defrost cycles are programmed independently
  • "Real-time" clock face for quick, easy and accurate setting
  • Min ON/OFF time: 15 minutes
  • Max ON/OFF time: 23 hours, 45 minutes

Specs

Product Type:

Defrost Timer

Voltage:

120-240V

Horse Power:

2

Enclosure Type:

None

Programmability:

24 Hour

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Happy buying again

Got the right products. Fast delivery
Paul
St paul MN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy