Shop Resideo Sale
Main product image of 3-in-1 Replacement Motor 1/12 HP, 1550 RPM (115/208-230V)
Magnifying glass
Hover image to zoom

3-in-1 Replacement Motor 1/12 HP, 1550 RPM (115/208-230V)

Brand:
Fasco
SKU:
9721
Rating:
(9)
Q&A:
(0)
3-in-1 Replacement Motor 1/12 HP, 1550 RPM (115/208-230V)
Magnifying glass
Hover image to zoom
$101.83 each
In Stock
In Stock
Get 183 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/12 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1.1 Amps

Description

–
Use of a permanent split capacitor design allows the motor to deliver more power with a lower amp draw. Cooler operation results in fewer failures. Ball bearings provide smooth, quiet operation and extended motor life.

  • Easy-to-Read Connection Diagram attached to white lead wire
  • Four studs on each end
  • 40C Ambient
  • Class B Insulation
  • UL and CSA Recognized
  • Extra mounting nuts for quick installation
  • Low temp (-40F) lubrication system
  • Reversing plug for easy rotation change
  • Specs

    –
    Type:

    Permanent Split Capacitor

    Horse Power:

    1/12

    RPM:

    1550

    Voltage:

    115/208-230v

    Hertz:

    60

    50

    Speeds:

    1

    Amperage:

    1.1

    Mount:

    Extended Studs

    Enclosure Type:

    Open Air Over

    Rotation:

    Reversible

    Phase:

    1

    Bearings:

    Ball

    Max Ambient Temp (°F):

    104°F

    Frame Size:

    3.3

    Duty:

    Air Over

    Frequency:

    60 Hz

    Insulation Class:

    B

    Poles:

    4

    Overload Protection:

    Thermally

    Approvals:

    UL

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Compare Similar Products

    Brand
    Type
    Horse Power
    RPM
    Voltage
    Speeds
    CURRENT ITEM
    Product Image of 3-in-1 Replacement Motor 1/12 HP, 1550 RPM (115/208-230V)
    3-in-1 Replacement Motor 1/12 HP, 1550 RPM (115/208-230V)
    SKU: 9721
    (9)
    Permanent Split Capacitor
    1/12
    1550
    115/208-230v
    1
    Permanent Split Capacitor
    1/15
    1/20
    1/12
    1400
    1550
    115/208-230v
    1

    You May Also Need

    Auto-Voltage Defrost Timer, 2 HP NEMA 3R (120-240V)
    SKU: DTAV40
    Intermatic

    Product Reviews

    4.89 out of 9 reviews
    100% would recommend this product
    4.89
    out of 9 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    89%
    4 star
    11%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-9 of 9 reviews

    Work good

    Fast shopping.
    Jing
    Ny
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect

    Great job keep up the good work
    Chesterfield
    Texas
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this again

    It works great for most walk-ins
    A+
    Raleigh ,nc
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    It works perfectly

    I would buy it again since it works perfectly
    Carlos
    Tampa Florida
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this again

    good price
    Paul
    Chattanooga TN
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Happy customer

    Would buy from you again!
    Ed's Heat and Air
    Memphis, TN
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Reverse rotation motor

    Quality product for a good price
    Mr B
    Pa
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good product

    I used this on a evaporator in a walk-in cooler . Good replacement motor
    Matt
    Gettysburg,Pa
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    PRV Motor

    Just what was needed, delivered quick and quality motor.
    DW
    Minnesota
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy