Apply to be a TradeMaster!
Main product image of T10 x 1-15/16" Torx Power Bit, IWAF22TX10B5
Magnifying glass
Hover image to zoom

T10 x 1-15/16" Torx Power Bit, IWAF22TX10B5

Brand:
Irwin
SKU:
IWAF22TX10B5
Rating:
(0)
Q&A:
(0)
T10 x 1-15/16" Torx Power Bit, IWAF22TX10B5
Magnifying glass
Hover image to zoom
$3.46 each
In Stock
In Stock
Get 63 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
1-15/16"

Description

–

This item is a T10 x 1-15/16" Torx Power Bit manufactured by Irwin.

  • Bit Type: Torx
  • Drive Size: 0.2500
  • Overall Length (Inch): 1-15/16
  • Torx Size: T10

Specs

–
Length:

1-15/16"

Product Type:

Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy