Apply to be a TradeMaster!
Main product image of T25 x 2" Torx Power Bit, IWAF32TX252
Magnifying glass
Hover image to zoom
T25 x 2" Torx Power Bit, IWAF32TX252
Magnifying glass
Hover image to zoom
$2.21 each
In Stock
In Stock
Get 29 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

This item is a T25 x 2" Torx Power Bit manufactured by Irwin.

  • Bit Type: Torx
  • Drive Size: 0.2500
  • Overall Length (Inch): 2
  • Overall Length (Decimal Inch): 2.0000
  • Torx Size: T25
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy