Apply to be a TradeMaster!
Main product image of 6 Piece High Speed Steel Spade Drill Bit Set (1/2" to 1-1/4"), IWAX236PC
Magnifying glass
Hover image to zoom

6 Piece High Speed Steel Spade Drill Bit Set (1/2" to 1-1/4"), IWAX236PC

Brand:
Irwin
SKU:
IWAX236PC
Rating:
(0)
Q&A:
(0)
6 Piece High Speed Steel Spade Drill Bit Set (1/2" to 1-1/4"), IWAX236PC
Magnifying glass
Hover image to zoom
$55.67 each
In Stock
In Stock
Get 9 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1/2" to 1-1/4"

Description

–

This item is a 6 Piece High Speed Steel Spade Drill Bit Set (1/2" to 1-1/4") manufactured by Irwin.

  • Drill Bit Set Type: Spade Drill Bits
  • Number of Pieces: 6
  • Tool Material: High-Speed Steel
  • Minimum Drill Bit Size (Frac Inch): 1/2
  • Maximum Drill Bit Size (Frac Inch): 1-1/4

Specs

–
Material:

Steel

Size:

1/2" to 1-1/4"

Product Type:

Spade Bit Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy