Apply to be a TradeMaster!
Main product image of 1/4" Line Set w/ 1/2" Insulation x 50 ft. Refrigerant Line Set (Single Roll)
Magnifying glass
Hover image to zoom

1/4" Line Set w/ 1/2" Insulation x 50 ft. Refrigerant Line Set (Single Roll)

Brand:
Isoclima
SKU:
ISO14-12-50
Rating:
(0)
Q&A:
(0)
1/4" Line Set w/ 1/2" Insulation x 50 ft. Refrigerant Line Set (Single Roll)
Magnifying glass
Hover image to zoom
$160.83 each
In Stock
In Stock
Get 232 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
50' Length
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/4" SL

Description

–
50 ft mini refrigerant line set with 1/2" insulation has 1/4" liquid line (or suction line) and offers convenience usage. These single rolls can be used for either liquid or suction lines.

Specifications:
  • Liquid Line or Suction Line: 1/4"
  • Insulation: 1/2"
  • Length: 50 ft.
Features
  • Full 1/2" insulation
  • Ideal for mini-split systems, unitary residential and heat pump installations
  • The toughest cover
  • Expanded polyethylene sheath
  • Closed cell external LDPE covering
  • Available in single or dual tube configurations
  • Handy 1' markings
  • Clear film coil packaging
Line Set Covers provide protection and conceal unsightly piping systems. They are perfect for mini splits and conventional split Air conditioning systems.

Specs

–
Length (Feet):

50'

Liquid Line:

1/4"

Suction Line:

1/4"

Features:

Insulated

Insulation Thickness:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy