Apply to be a TradeMaster!
Main product image of 3/8" Line Set w/ 1/2" Insulation x 164 ft. Refrigerant Line Set (Single Roll)
Magnifying glass
Hover image to zoom

3/8" Line Set w/ 1/2" Insulation x 164 ft. Refrigerant Line Set (Single Roll)

Brand:
Isoclima
SKU:
ISO38-12-164
Rating:
(1)
Q&A:
(0)
3/8" Line Set w/ 1/2" Insulation x 164 ft. Refrigerant Line Set (Single Roll)
Magnifying glass
Hover image to zoom
$600.45 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
164' Length
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
3/8" SL

Description

–
Note: Image depicts 50' line set. Actual item is 164'.

3/8" Line Set w/ 1/2" Insulation x 164 ft. Refrigerant Line Set (Single Roll)

Product Features
  • Ideal for mini-split systems, unitary residential and heat pump installations
  • Scratch/tear resistant
  • Expanded polyethylene sheath
  • Closed cell external LDPE covering
  • Available in single or dual tube configurations
  • Handy 1' markings
  • Compact package footprint

Specs

–
Length (Feet):

164'

Liquid Line:

3/8"

Suction Line:

3/8"

Features:

Insulated

Insulation Thickness:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" Line Set w/ 1/2" Insulation x 164 ft. Refrigerant Line Set (Single Roll)
SKU: ISO14-12-164
Isoclima

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

Seems like good copper, a doesn't unroll as easily as pdm but at 2/3 the cost I can deal with it
Josh
Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy