Apply to be a TradeMaster!
Main product image of 3/4" Line Set w/ 1/2" Insulation x 82 ft. Refrigerant Line Set (Single Roll)
Magnifying glass
Hover image to zoom

3/4" Line Set w/ 1/2" Insulation x 82 ft. Refrigerant Line Set (Single Roll)

Brand:
Isoclima
SKU:
ISO34-12-82
Rating:
(1)
Q&A:
(1)
3/4" Line Set w/ 1/2" Insulation x 82 ft. Refrigerant Line Set (Single Roll)
Magnifying glass
Hover image to zoom
$616.48 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
82' Length
Product Highlight: Liquid Line
3/4"
Product Highlight: Suction Line
3/4" SL

Description

–
82 ft mini refrigerant line set with 1/2" insulation has 3/4" liquid line (or suction line) and offers convenience usage. These single rolls can be used for either liquid or suction lines.

Specifications:
  • Liquid Line or Suction Line: 3/4"
  • Insulation: 1/2"
  • Length: 82 ft.
Features
  • Full 1/2" insulation
  • Ideal for mini-split systems, unitary residential and heat pump installations
  • The toughest cover
  • Expanded polyethylene sheath
  • Closed cell external LDPE covering
  • Available in single or dual tube configurations
  • Handy 1' markings
  • Clear film coil packaging
Line Set Covers provide protection and conceal unsightly piping systems. They are perfect for mini splits and conventional split Air conditioning systems.

Specs

–
Length (Feet):

82'

Liquid Line:

3/4"

Suction Line:

3/4"

Features:

Insulated

Insulation Thickness:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" Line Set w/ 1/2" Insulation x 164 ft. Refrigerant Line Set (Single Roll)
SKU: ISO38-12-164
Isoclima

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Copper tube

The service was excellent. The copper tube is light gauge. Therefore it's very easy to collapse when you straighten. I will not recommend it.
Bubba
San Diego
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this lineset come sealed, the picture shows it open?

Asked by Luke 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Luke, Yes, it comes sealed. The picture is shown that way to show you what the copper part looks like.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy