Apply to be a TradeMaster!
Main product image of 2-1/2" Press Copper 45° Elbow
Magnifying glass
Hover image to zoom
2-1/2" Press Copper 45° Elbow
Magnifying glass
Hover image to zoom
$111.28 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Size: 
2-1/2"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"

MANUALS (1)


This item replaces: BP6-40

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Want it Sooner?
2-1/2" ProPress XL-C Copper 45 Elbow (PxP)
Brand:
Viega
SKU:20653
(0)
Order by today, receive 40 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Copper

Specs

–
Size:

2-1/2"

Connection Type:

Press

Material:

Copper

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Connection Type
Material
Application
CURRENT ITEM
Product Image of 2-1/2" Press Copper 45° Elbow
2-1/2" Press Copper 45° Elbow
SKU: 50064
(1)
2-1/2"
Press
Copper
Plumbing
2-1/2"
ProPress
Copper
Plumbing

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Affordable fittings for smaller budgets

These fittings are working well. Slightly less money than higher quality Viega fittings. Good for truck stock.
BJ
PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy