Apply to be a TradeMaster!
Main product image of 1" Press Copper 45° Elbow
Magnifying glass
Hover image to zoom
1" Press Copper 45° Elbow
Magnifying glass
Hover image to zoom
$14.91 each
BOX UP & SAVE 10%
$66.90 box of 5
$13.38 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by today, receive Monday
Size: 
1"
2"

MANUALS (1)


This item replaces: 50060-JW, BP6-16

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Copper

Specs

–
Size:

1"

Connection Type:

Press

Material:

Copper

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Application
CURRENT ITEM
1"
Press
Copper
Plumbing
1"
Press
Copper
Plumbing
1"
ProPress
Copper
Plumbing

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Affordable fittings for smaller budgets

These fittings are working well. Slightly less money than higher quality Viega fittings. Good for truck stock.
BJ
PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy