Apply to be a TradeMaster!
Main product image of 3/4" Press x Female Copper 90° 3 Hole Drop Ear Elbow
Magnifying glass
Hover image to zoom
3/4" Press x Female Copper 90° 3 Hole Drop Ear Elbow
Magnifying glass
Hover image to zoom
$34.57 each
In Stock
In Stock
Get 12 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
3/4"

MANUALS (1)


This item replaces: BP735-12

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Material
Copper

Specs

–
Size:

3/4"

Connection Type:

Press x FNPT

Material:

Copper

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Application
3/4"
Press x FNPT
Copper
Plumbing
3/4"
ProPress x FNPT
Bronze
Plumbing

You May Also Need

3/4" Press Full Port Brass Ball Valve (Lead Free)
SKU: PRBV075
Bluefin

Product Reviews

2.5 out of 2 reviews
2.5
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

It worked

Not fancy like other brands. Used it press no problems and no leaks. Good value
Plumber
Wisconsin
10 months ago
Was this review helpful to you?

Poor quality

Fittings are not well made.
Vio
Chicago, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy