Apply to be a TradeMaster!
Main product image of 3/4" x 3/4" Bronze 90° Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom
3/4" x 3/4" Bronze 90° Drop Ear Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$40.60 each
In Stock
In Stock
Get 21 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
3/4"

MANUALS (3)

Specification Sheet
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
ProPress x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Pressure Rating
200 psi
Product Highlight: Temperature Range (F)
0°F to 250°F
Product Highlight: Lead Free
Yes

Description

–
3/4" x 3/4" Bronze Elbow Drop 90° P x F NPT with Wall Plate

Model 2925.5ZL (Zero Lead)

Specs

–
Connection Type:

ProPress x FNPT

Material:

Bronze

Pressure Rating:

200 psi

Temperature Range (F):

0°F to 250°F

Application:

Plumbing

Size:

3/4"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Material
Application
Size
CURRENT ITEM
Product Image of 3/4" x 3/4" Bronze 90° Drop Ear Elbow (Lead Free)
3/4" x 3/4" Bronze 90° Drop Ear Elbow (Lead Free)
SKU: 79195
(1)
ProPress x FNPT
Bronze
Plumbing
3/4"
Press x FNPT
Copper
Plumbing
3/4"

You May Also Need

3/4" ProPress Copper Tee
SKU: 77387
Viega

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

worked perfect

used it for a water softener loop to have a hose bib with unsoftened water
bob
homestead, fl
3 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy