Apply to be a TradeMaster!
Main product image of 3/4" Press Copper Crossover Coupling
Magnifying glass
Hover image to zoom
3/4" Press Copper Crossover Coupling
Magnifying glass
Hover image to zoom
$31.61 each
BOX UP & SAVE 10%
$285.20 box of 10
$28.52 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
3/4"

MANUALS (1)


This item replaces: BP36-12

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Copper

Specs

–
Size:

3/4"

Material:

Copper

Connection Type:

Press

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Material
Connection Type
Application
CURRENT ITEM
3/4"
Copper
Press
Plumbing
3/4"
Copper
Press
Plumbing
3/4"
Copper
ProPress
Plumbing

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Please improve this to make it more useful

I have been using this item a few times and it works great to cross 1/2 pipe but I think it will work better if you guys extend it a little bit the radius of the bend and the length same as the 3/4 version to cross 1 1/2 PVC pipe
Javier
Sterling VA
2 years ago
Was this review helpful to you?

YES

Amazing find. Very useful. Problem solver.
scratchedup
Fayetteville GA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very handy

When I first saw this product I immediately brushed it off as odd and to expensive. I continued to keep shopping but I couldn't stop thinking about it's uniqueness. I decided to do the math regarding time, labor, and material cost. I eventually talked myself into buying a few. After installing them and seeing the finished product I am sold. They make life easy and also look really cool. I used them in a exposed water line scenario and I believe it made Job look much much better. The builder and the home owner both commented on how nice they looked also. Good buy for sure.
Perfection Piping
Traverse, MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Less expensive thru Supply House .com!

This cross over coupling is far less expensive thru SH.com and when I have to jump over a gas line or another water line I just need one one fitting, not four 45 ells!
Desmond Brown
Fremont, CA.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy