Apply to be a TradeMaster!
Main product image of 3/4" ProPress Copper Cross-Over Coupling
Magnifying glass
Hover image to zoom
3/4" ProPress Copper Cross-Over Coupling
Magnifying glass
Hover image to zoom
$33.57 each
BOX UP & SAVE 5%
$320.20 box of 10
$32.02 each
In Stock
In Stock
Get 55 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Copper

Description

–
Propress Crossover

Specs

–
Size:

3/4"

Material:

Copper

Application:

Plumbing

Connection Type:

ProPress

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Connection Type
3/4"
Copper
Plumbing
ProPress
3/4"
Copper
Plumbing
Press
3/4"
Copper
Plumbing
Press

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Product

These Crossovers Can Really Make A Job Look Sexy.
Nate
Monroe, MI
4 years ago
Was this review helpful to you?

Perfect set up

Simple high quality parts, that slip on fit right first time, every time
SAC Corp
IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy