Apply to be a TradeMaster!
Main product image of 1" Press x Press x Female Copper Tee
Magnifying glass
Hover image to zoom

1" Press x Press x Female Copper Tee

Brand:
JW
SKU:
50349
Rating:
(4)
Q&A:
(0)
1" Press x Press x Female Copper Tee
Magnifying glass
Hover image to zoom
$70.69 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Size: 
1"
1-1/4" x 1-1/4" x 1/2"
Thread Type: 
Press x Female
Press x Female
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Thread Type
Press x Female Thread Type
Product Highlight: Material
Copper

Specs

–
Thread Type:

Press x Female

Size:

1"

Material:

Copper

Application:

Plumbing

Connection Type:

Press x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Pricey but clean look

Good for above the laundry faucet for the washing machine hook ups. Clean look.
Dug
Pgh pa
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly

Ideal fit
J
Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again and again

I used them to update my plumbing
The hvac guy
Pittsburgh Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely wonderful

I'm so glad I found these, saved me so many fittings to reduce from 3/4" x1/4" fpt. Time and money!
Easyinohio
Columbus ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy