Apply to be a TradeMaster!
Main product image of 1" x 1" x 1/2" Press x Press x Female Copper Tee
Magnifying glass
Hover image to zoom
1" x 1" x 1/2" Press x Press x Female Copper Tee
Magnifying glass
Hover image to zoom
$29.83 each
BOX UP & SAVE 10%
$134.15 box of 5
$26.83 each
In Stock
In Stock
Get 146 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1" x 1" x 1/2"
1-1/2" x 1-1/2" x 1/2"1-1/2" x 1-1/2" x 3/4"1-1/4" x 1-1/4" x 1/2"1-1/4" x 1-1/4" x 3/4"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"3/4" x 3/4" x 1/2"3/4" x 3/4" x 1/4"1" x 1" x 1/2"1" x 1" x 3/4"2" x 2" x 1/2"2" x 2" x 3/4"
Thread Type: 
Press x Female

MANUALS (1)


This item replaces: BP12-16-16-08

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1" x 1/2"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Thread Type
Press x Female Thread Type
Product Highlight: Material
Copper

Specs

–
Thread Type:

Press x Female

Size:

1" x 1" x 1/2"

Material:

Copper

Application:

Plumbing

Connection Type:

Press x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Thread Type
Size
CURRENT ITEM
Product Image of 1" x 1" x 1/2" Press x Press x Female Copper Tee
1" x 1" x 1/2" Press x Press x Female Copper Tee
SKU: 50280
(4)
Press x Female
1" x 1" x 1/2"
Press x Female
1"
1/2"
1" x 1" x 1/2"

You May Also Need

1" Press x Male Copper Adapter
SKU: 50017
JW

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Pricey but clean look

Good for above the laundry faucet for the washing machine hook ups. Clean look.
Dug
Pgh pa
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly

Ideal fit
J
Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again and again

I used them to update my plumbing
The hvac guy
Pittsburgh Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely wonderful

I'm so glad I found these, saved me so many fittings to reduce from 3/4" x1/4" fpt. Time and money!
Easyinohio
Columbus ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy