Apply to be a TradeMaster!
Main product image of 1-1/4" FTG x Press Copper 45° Street Elbow
Magnifying glass
Hover image to zoom
1-1/4" FTG x Press Copper 45° Street Elbow
Magnifying glass
Hover image to zoom
$20.66 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Size: 
1-1/4"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"

MANUALS (1)


This item replaces: BP6-2-20, 50070

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
FTG x Press Connection
Product Highlight: Material
Copper

Specs

–
Size:

1-1/4"

Connection Type:

FTG x Press

Material:

Copper

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Application
1-1/4"
FTG x Press
Copper
Plumbing
1-1/4"
FTG x Press
Copper
Plumbing
1-1/4"
Press x Fitting
Copper
Plumbing

You May Also Need

1-1/4" Press Copper Tee
SKU: 50182
JW

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great fitting for its price.

The quality of JW fittings is great for their price. They may not be polished and branded yet they are dependable fittings.
Bob
Saylorsburg, Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy