Apply to be a TradeMaster!
Main product image of 1-1/4" Press Copper 90° Street Elbow (FTG x Press)
Magnifying glass
Hover image to zoom
1-1/4" Press Copper 90° Street Elbow (FTG x Press)
Magnifying glass
Hover image to zoom
$22.45 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1-1/4"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"

MANUALS (1)


This item replaces: BP7-2-20, 50101

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Press x Fitting Connection
Product Highlight: Material
Copper

Specs

–
Size:

1-1/4"

Connection Type:

Press x Fitting

Material:

Copper

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Application
1-1/4"
Press x Fitting
Copper
Plumbing
1-1/4"
Press x Fitting
Copper
Plumbing
1-1/4"
Press x Fitting
Copper
Plumbing

You May Also Need

1-1/4" Press Copper 90-Degree Elbow
SKU: CP90E125
Bluefin

Product Reviews

4.76 out of 17 reviews
94% would recommend this product
4.76
out of 17 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
12%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Yes

Very easy to install if you have a press tool clean remove burr from pipe mark and press.. no need to wait for the water to drain no flux and no torche.
VS

Most Liked Negative Review

5 fittings leaked

I've been using JW for over a year now but recently on my last two jobs I had over 5 fittings leak. They were fully inserted/marked for insertion. I am not sure what the issue is but I'm gonna have to switch to another brand like Viega or Nibco. I tried to save money with these but leaks are saving me anything.
Showing 1-10 of 17 reviews

Does what I need it to do

No issues.
Mitch
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again. It's good product

I use it for piping and repairs
Espo
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Decent but I did have a problem.

I had an issue when using these with the Viega brass male adapters. They wiggled after I pressed them. This was the case with about 3 of 4 elbows. Anyways, they work great otherwise, but if you're using brass adapters, you may want to purchase another brand.
Joe plumber guy
Northern Michigan
5 years ago
Was this review helpful to you?

Sharp

Robust design, and very professional looking.
Joe
Philadelphia, pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product

These street 90's worked very good on a tight situation.
Aquaman71755
Wagontown, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Does the job well, used them for years. Never a problem
Beeks
Westchester ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

5 fittings leaked

I've been using JW for over a year now but recently on my last two jobs I had over 5 fittings leak. They were fully inserted/marked for insertion. I am not sure what the issue is but I'm gonna have to switch to another brand like Viega or Nibco. I tried to save money with these but leaks are saving me anything.
Steve the Plumber
Connecticut
5 years ago
Was this review helpful to you?

Does it's job

Good fittings no leaks what can you say
Rob
Connecticut
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Very easy to install if you have a press tool clean remove burr from pipe mark and press.. no need to wait for the water to drain no flux and no torche.
Vicks plumbing
Oceandie, California
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like it

Quality good and cheeper then veiga
Anthonyb
Sayreville nj
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy