Shop Resideo Sale
Main product image of 1" Press Copper 90° Street Elbow (FTG x Press)
Magnifying glass
Hover image to zoom
1" Press Copper 90° Street Elbow (FTG x Press)
Magnifying glass
Hover image to zoom
$13.69 each
BOX UP & SAVE 10%
$61.55 box of 5
$12.31 each
In Stock
In Stock
Get 82 Wed, Nov 18

MANUALS (1)


This item replaces: BP7-2-16, 50100

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press x Fitting Connection
Product Highlight: Material
Copper

Specs

–
Size:

1"

Connection Type:

Press x Fitting

Material:

Copper

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Connection Type
Material
Application
CURRENT ITEM
Product Image of 1" Press Copper 90° Street Elbow (FTG x Press)
1" Press Copper 90° Street Elbow (FTG x Press)
SKU: 50379
(17)
1"
Press x Fitting
Copper
Plumbing
1"
Press x Fitting
Copper
Plumbing
1"
Press x Fitting
Copper
Plumbing

You May Also Need

Product Reviews

4.76 out of 17 reviews
94% would recommend this product
4.76
out of 17 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
12%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Yes

Very easy to install if you have a press tool clean remove burr from pipe mark and press.. no need to wait for the water to drain no flux and no torche.
VS

Most Liked Negative Review

5 fittings leaked

I've been using JW for over a year now but recently on my last two jobs I had over 5 fittings leak. They were fully inserted/marked for insertion. I am not sure what the issue is but I'm gonna have to switch to another brand like Viega or Nibco. I tried to save money with these but leaks are saving me anything.
Showing 1-10 of 17 reviews

Does what I need it to do

No issues.
Mitch
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again. It's good product

I use it for piping and repairs
Espo
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Decent but I did have a problem.

I had an issue when using these with the Viega brass male adapters. They wiggled after I pressed them. This was the case with about 3 of 4 elbows. Anyways, they work great otherwise, but if you're using brass adapters, you may want to purchase another brand.
Joe plumber guy
Northern Michigan
5 years ago
Was this review helpful to you?

Sharp

Robust design, and very professional looking.
Joe
Philadelphia, pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product

These street 90's worked very good on a tight situation.
Aquaman71755
Wagontown, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Does the job well, used them for years. Never a problem
Beeks
Westchester ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

5 fittings leaked

I've been using JW for over a year now but recently on my last two jobs I had over 5 fittings leak. They were fully inserted/marked for insertion. I am not sure what the issue is but I'm gonna have to switch to another brand like Viega or Nibco. I tried to save money with these but leaks are saving me anything.
Steve the Plumber
Connecticut
5 years ago
Was this review helpful to you?

Does it's job

Good fittings no leaks what can you say
Rob
Connecticut
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Very easy to install if you have a press tool clean remove burr from pipe mark and press.. no need to wait for the water to drain no flux and no torche.
Vicks plumbing
Oceandie, California
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like it

Quality good and cheeper then veiga
Anthonyb
Sayreville nj
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy