Apply to be a TradeMaster!
Main product image of 55 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom

55 MFD Oval Run Capacitor (440V)

Brand:
Jard
SKU:
12950
Rating:
(0)
Q&A:
(0)
55 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$15.16 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by today, receive Monday

MANUALS (2)


This item replaces: P291-5504

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
55 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2-3/4" Diameter
Product Highlight: Height (Inches)
5.25" Height
Product Highlight: Depth (Inches)
1-3/4" Depth

Specs

–
Type:

Capacitor

Voltage:

440v

MFD:

55

Shape:

Oval

Depth (Inches):

1-3/4"

Diameter (Inches):

2-3/4"

Height (Inches):

5.25"

Width (Inches):

2-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Depth (Inches)
Height (Inches)
CURRENT ITEM
440v
55
Oval
1-3/4"
5.25"
440/370V
55
Oval
1.77"
5.04"
440/370V
55
Oval
1-3/4"
2.91"
440v
55
Oval
2-13/16"
4.75"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy