Apply to be a TradeMaster!
Main product image of 60 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom

60 MFD Oval Run Capacitor (440V)

Brand:
Jard
SKU:
12951
Rating:
(2)
Q&A:
(0)
60 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$20.47 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by today, receive Monday
Shape: 
Oval
Voltage: 
440v
MFD: 
60
55

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
60 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2-3/4" Diameter
Product Highlight: Height (Inches)
3.91" Height
Product Highlight: Depth (Inches)
1-3/4" Depth

Specs

–
Type:

Capacitor

Voltage:

440v

MFD:

60

Shape:

Oval

Depth (Inches):

1-3/4"

Diameter (Inches):

2-3/4"

Height (Inches):

3.91"

Width (Inches):

2-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Voltage
MFD
Shape
Depth (Inches)
Diameter (Inches)
CURRENT ITEM
Product Image of 60 MFD Oval Run Capacitor (440V)
60 MFD Oval Run Capacitor (440V)
SKU: 12951
(2)
440v
60
Oval
1-3/4"
2-3/4"
440/370V
60
Oval
1-3/4"
2-3/4"
440/370V
60
Oval
1.87"
3.54"

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exact replacement for existing capacitor

Purchased this as a model number/brand match for a 5+ year old existing capacitor. Arrived new, arrived quickly, and worked perfectly
Steve
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

60 MFD Oval Run Capacitor (440V)

tested bad, replace run capacitor, runs smooth
steve
riverside ca
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy